Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
800-8M-20 HT250 BELT

HT Belt - HT, 8 mm Pitch, 800 mm Pitch Length, 20 mm Width, Neoprene Material
Mi Item #00764971
MFR #800-8M-20 HT250 BELT

Mfr description
800-8M-20 HT250 BELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Belt Width
    20 mm
  • Overall Length
    800 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm
  • Weight
    0.19 lbs

Details

  • Belt Type
    HT
  • Manufacturer Catalog Number
    146406
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Standards Met
    RMA
  • Static Conductive
    Yes
  • Tooth Profile
    Curved
  • Trade Number
    HT200
  • UPC_NO
    782475348367
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)