Motion
960-8M-20  HT250 BELT

DODGE
960-8M-20 HT250 BELT

HT Belt - HT, 8 mm Pitch, 960 mm Pitch Length, 20 mm Width, Neoprene Material
MI ITEM #00764973
MFR #960-8M-20 HT250 BELT
Your Price$88.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
960-8M-20 HT250 BELT

HT Belt - HT, 8 mm Pitch, 960 mm Pitch Length, 20 mm Width, Neoprene Material
MI ITEM #00764973
MFR #960-8M-20 HT250 BELT

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$88.30/each(List $92.26)

Overview

Mfr description
960-8M-20 HT200 BELT 146410

Specifications

  • Belt Type
    HT
  • Pitch
    8 mm
  • Overall Length
    960 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    1
  • Pitch Length
    960 mm
  • Trade Number
    HT200
  • Tooth Profile
    Curved
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    146410
  • UPC_NO
    782475348404
  • Weight
    0.27 lbs
  • Belt Width
    20 mm
  • Static Conductive
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text