Motion
TMMD 100

SKF
TMMD 100

Deep Groove Ball Bearing Puller Kit - 21.5000 in Max. Reach, Number of Pieces: 22
Mi Item #00765518
MFR #TMMD 100
Price$2,035.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
TMMD 100

Deep Groove Ball Bearing Puller Kit - 21.5000 in Max. Reach, Number of Pieces: 22
Mi Item #00765518
MFR #TMMD 100

Mfr description
TMMD 100 BRG PULLER
  • The claws are designed to precisely fit in the bearing’s raceway, providing a good grip, thereby allowing high dismounting forces
  • Each puller arm is fitted with a spring for easy installation
  • The claw has been designed to allow easy insertion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,035.91/each

Specifications

Dimensions

  • Maximum Reach
    21.5000 in
  • Weight
    8.30 lbs

Details

  • Includes
    (1) Case, (1) Handle, (2) Spindle & nut, (3) Puller arm A1-135 mm, (3) Puller arm A2-135 mm, (3) Puller arm A3-137 mm, (3) Puller arm A4-162 mm, (3) Puller arm A5-167 mm, (3) Puller arm A6-170mm
  • Manufacturer Upc Number
    7316572332573
  • Number Of Pieces
    22
  • Series/System Compatibility
    TMMD
  • UPC_NO
    7316572332573
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)