LPS 1020
LPS
1020
Degreaser - 19 oz, Aerosol Can, No Solvents, Spice, Sweet Scent
MI ITEM #00765877
MFR #1020
List Price
$22.78
/each
List Price
$22.78
/each
LPS
1020
Degreaser - 19 oz, Aerosol Can, No Solvents, Spice, Sweet Scent
MI ITEM #00765877
MFR #1020
LPS 1020
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LPS
1020

Degreaser - 19 oz, Aerosol Can, No Solvents, Spice, Sweet Scent
MI ITEM #00765877
MFR #1020

Availability:
In stock
List Price
$22.78
/each
List Price
$22.78
/each
Shipping
DOT Ship Hazard
Shipping
DOT Ship Hazard

Overview

Mfr Description
01020 (C01020) HDX DEGRS SOLV 20 OZ
  • Leaves no residue
  • Non-conductive and non-flammable
  • Fast evaporating
  • Heavy-duty action removes oil, grease, wax, dirt, moisture, tar and other contaminants
  • NSF® registered K1 #059809 (aerosol), #059810 (bulk)
  • Applications: Air compressors, appliances, bearings, brakes, cables, chains, clutches and coils

Specifications

Application
Coils, Air Conditioners, Cable Connectors, Heavy Equipment, Gear Drives, Starters, Chains, Brakes, Electric Motors, Clutches, Generators, Bearings, Engines, Forklifts, Appliances, Compressors, Cables, Gauges, Controls, High Voltage, Hand Trucks, Springs, Pneumatic Hand Tools, Welding Instruments, Air Compressors, Conveyors, Pulleys, Gears
Capacity
19 oz.
Cleaner Type
Degreasers
Color
Brown
Concentration
Ready-to-Use, Ready-to-Use
Container Size
19 oz, 19 oz
Container Type
Aerosol Can, Aerosol Can
Form
Aerosol Spray, Aerosol Spray
Fragrance
Spice
Manufacturer Upc Number
078827010205
Recommended Dilution
Ready to Use
Scent
Spice, Sweet
Size
19 wt oz.
Solvent Free
No Solvents
Standards Met
NSF K1
Type
Degreaser, Degreaser
Weight
18.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data