Motion
NO. 0 2LB BTL
Machine Tool Series Gear Oil - 2 lb, Bottle, 7 ISO, 5W SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00765878
MFR #NO. 0 2LB BTL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Gear Oil - 2 lb, Bottle, 7 ISO, 5W SAE, Petroleum-Based Mineral Oil Composition, No
Mi Item #00765878
MFR #NO. 0 2LB BTL

Mfr description
L0000-013 OIL NO.0 2LB BTL
  • 5W oil for extremely high speed applications
  • Superior protective coating of metals
  • Exceptional lubricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Container Size
    2 lb
  • ISO Grade
    7
  • Overall Height
    9 in
  • Overall Length
    13 in
  • Overall Width
    9.5 in
  • SAE Grade
    5W
  • Shelf Life
    10 yr
  • Weight
    2.10 lbs

Details

  • Application
    High speed applications, spindles
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Bottle
  • Flash Point
    135°C/275 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215600014
  • Oil Type
    Gear Oil
  • Pour Point
    -51°C/-60 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215600014
  • Viscosity
    9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)