Motion
10138
3-IN-ONE® Engine Oil - Bottle, 8 oz, 20 SAE Grade
MI ITEM #00765892
MFR #10138
Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-IN-ONE® Engine Oil - Bottle, 8 oz, 20 SAE Grade
MI ITEM #00765892
MFR #10138

Mfr description
3 IN ONE(10138) 8 OZ. MULTIPURPOSE OIL
  • 3-IN-ONE’s original drip oil lubricates, cleans and prevents rust
  • Precise, easy-to-use drip spout enables precise lubrication with no overspray or splatter
  • Can be used on in-line skates, tools, firearms, bicycles, wheels, fans and moving parts
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.70/each

Specifications

Dimensions

  • Container Size
    8 oz
  • SAE Grade
    20

Details

  • Additives Included
    Anti-Wear
  • Certification
    NSF H2
  • Container Type
    Bottle
  • Features & Benefits
    • 3-IN-ONE’s original drip oil lubricates, cleans and prevents rust • Precise, easy-to-use drip spout enables precise lubrication with no overspray or splatter • Can be used on in-line skates, tools, firearms, bicycles, wheels, fans and moving parts • Only Sold in US
  • Food Grade
    No
  • ManufacturerName (description attribute)
    WD-40 Company
  • Oil Type
    Engine Oil
  • Product Type
    Motor & Engine Oil
  • UPC_NO
    10079567101380

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)