Motion
81582843

ARO CORP
81582843

Body Ported, 2 Position
Mi Item #00765963
MFR #81582843
Price$199.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
81582843

Body Ported, 2 Position
Mi Item #00765963
MFR #81582843

Mfr description
A211SS-120-A VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$199.98/each

Specifications

Details

  • Flow Direction
    4-Way
  • Number Of Positions
    2
  • Piping Type
    Body Ported
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)