Motion
13988
Double Lip Oil Seal - Solid, 1.399 in Shaft Dia., 2.252 in OD, 0.313 in Overall Width, CRWA6 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00766378
MFR #13988
Your Price$26.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Lip Oil Seal - Solid, 1.399 in Shaft Dia., 2.252 in OD, 0.313 in Overall Width, CRWA6 Design, Polyacrylate Elastomer (ACM) Lip Material
MI ITEM #00766378
MFR #13988

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.16/each(List $27.63)

Overview

Mfr description
13988 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    1.399 in
  • Outside Diameter
    2.252 in
  • Overall Width
    0.313 in
  • Design Type
    CRWA6
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Polyacrylate Elastomer (ACM)
  • Lip Type
    Wave Lip
  • Number of Lips
    2
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -40 to 302 °F
  • Pressure Tolerance
    10 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311013710
  • Compatible V-Rings
    400350;400351;400354;400355
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal, SKF WAVE lip
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Wheel ends, axles
  • Weight
    0.06 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text