Motion
NO. 0 35LB PAIL
Machine Tool Series Gear Oil - 5 gal, Pail, 7 ISO, 5W SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #00766479
MFR #NO. 0 35LB PAIL
Price$305.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Machine Tool Series Gear Oil - 5 gal, Pail, 7 ISO, 5W SAE, Petroleum-Based Mineral Oil Composition, No
MI ITEM #00766479
MFR #NO. 0 35LB PAIL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$305.96/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    7
  • Overall Height
    15 in
  • Overall Length
    12 in
  • Overall Width
    12 in
  • SAE Grade
    5W
  • Shelf Life
    6 yr
  • Weight
    38.00 lbs

Details

  • Application
    High speed applications, spindles
  • Base Type
    Mineral
  • Composition
    Petroleum-Based Mineral Oil
  • Container Type
    Pail
  • Flash Point
    135°C/275 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215500000
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Gear Oil
  • Pour Point
    -51°C/-60 °F
  • Product Type
    Gear Oil
  • UPC_NO
    089215500000
  • Viscosity
    9

Overview

Mfr description
L0000-035 OIL NO.0 35LB PAIL
  • 5W oil for extremely high speed applications
  • Superior protective coating of metals
  • Exceptional lubricity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought