Motion
L0000-039
NO. 0, ¼ DRUM
Mi Item #00766564
MFR #L0000-039
Price$1,399.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NO. 0, ¼ DRUM
Mi Item #00766564
MFR #L0000-039

Mfr description
L0000-039 OIL NO.0 1/4DRUM
  • 5W oil for extremely high speed applications
  • Superior protective coating of metals
  • Exceptional lubricity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$1,399.86/each

Specifications

Dimensions

  • Container Size
    16 gal (US)
  • ISO Grade
    7
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • SAE Grade
    5W
  • Shelf Life
    6 yr
  • Weight
    134.00 lbs

Details

  • Application
    High speed applications, spindles
  • Composition
    Petroleum-Based Fluid
  • Container Type
    Keg
  • Flash Point
    135°C/275°F
  • Food Grade
    Not Food Grade
  • Manufacturer Upc Number
    089215400003
  • Oil Type
    Mineral
  • Pour Point
    -51°C/-60°F
  • Product Type
    Gear Oil
  • UPC_NO
    089215400003
  • Viscosity
    9
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)