Motion
239D-14
Offset Helical Hollow Output Speed Reducer - Double Reduction, 14:1 Ratio, Solid Shaft Input, 1.3750 in Input Size, Hollow Shaft Output, 1.8750 in Output Size, Basic Mount, 239 Reducer Size
MI ITEM #00766573
MFR #239D-14
Price$6,548.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Helical Hollow Output Speed Reducer - Double Reduction, 14:1 Ratio, Solid Shaft Input, 1.3750 in Input Size, Hollow Shaft Output, 1.8750 in Output Size, Basic Mount, 239 Reducer Size
MI ITEM #00766573
MFR #239D-14

Mfr description
239D-14 SPEED REDUCERS
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,548.94/each

Specifications

Dimensions

  • Center Distance
    3.89 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    239
  • Maximum Output RPM
    121.000 rpm
  • Maximum Output Torque
    3780 in-lbs
  • Output Size
    1.8750 in
  • Ratio
    14:1
  • Weight
    70.00 lbs

Details

  • Assembly Type
    No Base
  • Housing Material
    Cast Iron with Standard Paint
  • Input Type
    Solid Shaft
  • Lubrication
    No Lubrication
  • Lubrication Hole Location
    No Lubrication Supplied
  • Manufacturer Catalog
  • Max Input Horsepower
    5.690 hp
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Output Type
    Hollow Shaft
  • Reduction
    Double
  • Series
    200
  • Standards Met
    AGMA
  • UPC_NO
    781711390528

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)