Motion
SO1
Idler Shaft w/ Set Collar - 0.5000 in Shaft Dia., 1.5000 in Shaft Length, 1.9375 in OAL
Mi Item #00766650
MFR #SO1
Price$26.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Shaft w/ Set Collar - 0.5000 in Shaft Dia., 1.5000 in Shaft Length, 1.9375 in OAL
Mi Item #00766650
MFR #SO1

Mfr description
SO1 IDLER SHAFT WITH SET COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.14/each

Specifications

Dimensions

  • Overall Length
    1.9375 in
  • Shaft Diameter
    0.5000 in
  • Shaft Length
    1.5000 in
  • Thread Length
    0.4375 in
  • Thread Size
    3/8-16

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)