Motion
SO2
Idler Shaft w/ Set Collar - 1.0000 in Shaft Dia., 2.1250 in Shaft Length, 3.0000 in OAL
Mi Item #00766673
MFR #SO2
Price$33.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Shaft w/ Set Collar - 1.0000 in Shaft Dia., 2.1250 in Shaft Length, 3.0000 in OAL
Mi Item #00766673
MFR #SO2

Mfr description
SO2 IDLER SHAFT WITH SET COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.33/each

Specifications

Dimensions

  • Overall Length
    3.0000 in
  • Shaft Diameter
    1.0000 in
  • Shaft Length
    2.1250 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)