Motion
SO3
Idler Shaft w/ Set Collar - 1.0000 in Shaft Dia., 3.1250 in Shaft Length, 4.0000 in OAL
Mi Item #00766691
MFR #SO3
Price$36.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Shaft w/ Set Collar - 1.0000 in Shaft Dia., 3.1250 in Shaft Length, 4.0000 in OAL
Mi Item #00766691
MFR #SO3

Mfr description
SO3 IDLER SHAFT WITH SET COLLAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.41/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Shaft Diameter
    1.0000 in
  • Shaft Length
    3.1250 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)