Motion
247D-17
Offset Helical Hollow Output Speed Reducer - Double Reduction, 17:1 Ratio, Solid Shaft Input, 1.5625 in Input Size, Hollow Shaft Output, 2.1250 in Output Size, Basic Mount, 247 Reducer Size
MI ITEM #00766708
MFR #247D-17
List Price$10,163.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Helical Hollow Output Speed Reducer - Double Reduction, 17:1 Ratio, Solid Shaft Input, 1.5625 in Input Size, Hollow Shaft Output, 2.1250 in Output Size, Basic Mount, 247 Reducer Size
MI ITEM #00766708
MFR #247D-17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,163.08/each for your price

Overview

Mfr description
247D-17 SPEED REDUCERS

Specifications

  • Reduction
    Double
  • Assembly Type
    No Base
  • Ratio
    17:1
  • Input Type
    Solid Shaft
  • Manufacturer Catalog
  • Input Size
    1.5625 in
  • Center Distance
    4.67 in
  • Output Type
    Hollow Shaft
  • Output Size
    2.1250 in
  • Mounting
    Basic
  • Output Shaft Material
    Carbon Alloy Steel
  • Manufacturer Reducer Size
    247
  • Series
    200
  • Lubrication
    No Lubrication
  • UPC_NO
    781711390702
  • Housing Material
    Cast Iron with Standard Paint
  • Lubrication Hole Location
    No Lubrication Supplied

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text