Motion
SO4
Idler Shaft w/ Set Collar - 1.0000 in Shaft Dia., 4.1250 in Shaft Length, 5.0000 in OAL
MI ITEM #00766709
MFR #SO4
Price$42.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Shaft w/ Set Collar - 1.0000 in Shaft Dia., 4.1250 in Shaft Length, 5.0000 in OAL
MI ITEM #00766709
MFR #SO4

Mfr description
SO4 IDLER SHAFT WITH SET COLLAR
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.04/each

Specifications

Dimensions

  • Height
    1.7
  • Length
    5.6
  • Overall Length
    5.0000 in
  • Shaft Diameter
    1.0000 in
  • Shaft Length
    4.1250 in
  • Thread Length
    0.8750 in
  • Thread Size
    3/4-16
  • Weight
    1.45
  • Width
    1.7

Details

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)