Motion
SO5
Idler Shaft w/ Set Collar - 1.5000 in Shaft Dia., 4.0000 in Shaft Length, 5.3125 in OAL
Mi Item #00766728
MFR #SO5
Price$98.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Shaft w/ Set Collar - 1.5000 in Shaft Dia., 4.0000 in Shaft Length, 5.3125 in OAL
Mi Item #00766728
MFR #SO5

Mfr description
SO5 IDLER SHAFT WITH SET COLLAR
  • Idler shaft for tensioner used in belt or chain drive
  • Ground and hardened for longer life
  • Set screw locking collar for secure attachment of a pulley or sprocket
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.66/each

Specifications

Dimensions

  • Overall Length
    5.3125 in
  • Shaft Diameter
    1.5000 in
  • Shaft Length
    4.0000 in
  • Thread Length
    1.3125 in
  • Thread Size
    1-14

Details

Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)