1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BREWER MACHINE & GEAR CO
SO6
Idler Shaft w/ Set Collar - 1.5000 in Shaft Dia., 6.0000 in Shaft Length, 7.3125 in OAL
MI ITEM #
00766746
MFR #
SO6
Price
$104.88
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
BREWER MACHINE & GEAR CO SO6
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BREWER MACHINE & GEAR CO
SO6
Idler Shaft w/ Set Collar - 1.5000 in Shaft Dia., 6.0000 in Shaft Length, 7.3125 in OAL
MI ITEM #
00766746
MFR #
SO6
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$104.88
/each
Qty
Add to Cart
Specifications
Dimensions
Overall Length
7.3125 in
Shaft Diameter
1.5000 in
Shaft Length
6.0000 in
Thread Length
1.3125 in
Thread Size
1-14
Details
Manufacturer Catalog
Click here
Overview
Mfr description
SO6 IDLER SHAFT WITH SET COLLAR
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought