Motion
1615-F
Tapered Idler Bushing - 1615 Bushing, 1.0000 in Shaft Dia., 2.2500 in OD, 1.5000 in OAL, Cast Iron Material
MI ITEM #00766786
MFR #1615-F
Your Price$56.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Idler Bushing - 1615 Bushing, 1.0000 in Shaft Dia., 2.2500 in OD, 1.5000 in OAL, Cast Iron Material
MI ITEM #00766786
MFR #1615-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.06/each(List $73.25)

Overview

Mfr description
1615-F BUSHING WITH NEEDLE BRG

Specifications

  • Bushing Size
    1615
  • Shaft Diameter
    1.0000 in
  • Outside Diameter
    2.2500 in
  • Overall Length
    1.5000 in
  • Length Through Bore
    1.5000 in
  • Material
    Cast Iron
  • Type Of Bearing
    Needle Bearing
  • Bolt Circle Diameter
    2.1250 in
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text