Motion
2012-F
Tapered Idler Bushing - 2012 Bushing, 1.0000 in Shaft Dia., 2.7500 in OD, 1.2500 in OAL, Cast Iron Material
MI ITEM #00766804
MFR #2012-F
Price$67.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Idler Bushing - 2012 Bushing, 1.0000 in Shaft Dia., 2.7500 in OD, 1.2500 in OAL, Cast Iron Material
MI ITEM #00766804
MFR #2012-F

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.43/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.6250 in
  • Bushing Size
    2012
  • Length Through Bore
    1.2500 in
  • Outside Diameter
    2.7500 in
  • Overall Length
    1.2500 in
  • Shaft Diameter
    1.0000 in

Details

  • Manufacturer Product Page
  • Material
    Cast Iron
  • Type Of Bearing
    Needle Bearing

Overview

Mfr description
2012-F BUSHING WITH NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought