Motion
2517-F
Tapered Idler Bushing - 2517 Bushing, 1.5000 in Shaft Dia., 3.3750 in OD, 1.7500 in OAL, Cast Iron Material
Mi Item #00766823
MFR #2517-F
Price$87.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Idler Bushing - 2517 Bushing, 1.5000 in Shaft Dia., 3.3750 in OD, 1.7500 in OAL, Cast Iron Material
Mi Item #00766823
MFR #2517-F

Mfr description
2517-F BUSHING WITH NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.82/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.2500 in
  • Bushing Size
    2517
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    3.3750 in
  • Overall Length
    1.7500 in
  • Shaft Diameter
    1.5000 in

Details

  • Manufacturer Product Page
  • Material
    Cast Iron
  • Type Of Bearing
    Needle Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)