Motion
SDS-F
Quick Disconnect Idler Bushing - SDS Bushing, 1.0000 in Shaft Dia., 3.1250 in Flg OD, 0.4375 in Flg Thickness, Cast Iron Material
MI ITEM #00766880
MFR #SDS-F
Your Price$65.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Bushing - SDS Bushing, 1.0000 in Shaft Dia., 3.1250 in Flg OD, 0.4375 in Flg Thickness, Cast Iron Material
MI ITEM #00766880
MFR #SDS-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.58/each(List $78.76)

Overview

Mfr description
SDS-F BUSHING WITH NEEDLE BRG

Specifications

  • Bushing Size
    SDS
  • Flange Outside Diameter
    3.1250 in
  • Flange Thickness
    0.4375 in
  • Length Through Bore
    1.2500 in
  • Material
    Cast Iron
  • Type Of Bearing
    Needle Bearing
  • Bore Diameter
    1.0000 in
  • Bolt Circle Diameter
    2.6875 in
  • Number Of Bolt Holes
    3
  • Manufacturer Product Page
  • Includes
    Needle Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text