Motion
SD-F
Quick Disconnect Idler Bushing - SD Bushing, 1.0000 in Shaft Dia., 3.1250 in Flg OD, 0.4375 in Flg Thickness, Cast Iron Material
MI ITEM #00766899
MFR #SD-F
Your Price$83.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Bushing - SD Bushing, 1.0000 in Shaft Dia., 3.1250 in Flg OD, 0.4375 in Flg Thickness, Cast Iron Material
MI ITEM #00766899
MFR #SD-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$83.46/each(List $95.98)

Overview

Mfr description
SD-F BUSHING WITH NEEDLE BRG

Specifications

  • Bushing Size
    SD
  • Flange Outside Diameter
    3.1250 in
  • Flange Thickness
    0.4375 in
  • Length Through Bore
    1.8125 in
  • Material
    Cast Iron
  • Type Of Bearing
    Needle Bearing
  • Bore Diameter
    1.0000 in
  • Bolt Circle Diameter
    2.6875 in
  • Number Of Bolt Holes
    3
  • Manufacturer Product Page
  • Includes
    Needle Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text