Motion
SK-F
Quick Disconnect Idler Bushing - SK Bushing, 3.7500 in Flg OD, 0.5625 in Flg Thickness, Cast Iron Material
Mi Item #00766916
MFR #SK-F
Price$92.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Bushing - SK Bushing, 3.7500 in Flg OD, 0.5625 in Flg Thickness, Cast Iron Material
Mi Item #00766916
MFR #SK-F

Mfr description
SK-F BUSHING WITH NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$92.68/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.3125 in
  • Bore Diameter
    1.5000 in
  • Bushing Size
    SK
  • Flange Outside Diameter
    3.7500 in
  • Flange Thickness
    0.5625 in
  • Length Through Bore
    1.3125 in

Details

  • Includes
    Needle Bearing
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Product Type
    QD Idler Shaft Bushings
  • Type Of Bearing
    Needle Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)