Motion
SF-F
Quick Disconnect Idler Bushing - SF Bushing, 1.0000 in Shaft Dia., 4.6250 in Flg OD, 0.5625 in Flg Thickness, Cast Iron Material
MI ITEM #00766935
MFR #SF-F
Price$96.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Quick Disconnect Idler Bushing - SF Bushing, 1.0000 in Shaft Dia., 4.6250 in Flg OD, 0.5625 in Flg Thickness, Cast Iron Material
MI ITEM #00766935
MFR #SF-F

Mfr description
SF-F BUSHING WITH NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$96.98/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3.8750 in
  • Bore Diameter
    1.0000 in
  • Bushing Size
    SF
  • Flange Outside Diameter
    4.6250 in
  • Flange Thickness
    0.5625 in
  • Length Through Bore
    2.0625 in

Details

  • Includes
    Needle Bearing
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Bolt Holes
    3
  • Type Of Bearing
    Needle Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)