Motion
14X27X7.1
Nitrile Oil Seal - Solid, 14 mm Shaft Dia., 27 mm OD, 27 mm Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00766954
MFR #14X27X7.1
List Price$55.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 14 mm Shaft Dia., 27 mm OD, 27 mm Overall Width, SC Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #00766954
MFR #14X27X7.1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.28/each for your price

Overview

Mfr description
14X27X7.1 SC R WIPER SCRAPER NITRILE

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    14 mm
  • Outside Diameter
    27 mm
  • Overall Width
    27 mm
  • Design Type
    SC
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    SC Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Metal Cased
  • Pressure Tolerance
    Zero Pressure
  • Manufacturer Upc Number
    085311048422
  • Misalignment Tolerance
    0.020 in
  • Construction Description
    Brass Wiper-Scraper. Metal-Cased Bevelled Rubber Washer/Sea
  • Typical Application
    For Hydraulic and Pneumatic (Fluid Power) Applications. Sealing Dirt Out Of Cylinders and Removing Solid Contaminants From The Rod Can Be Done Effectively With This All-In-One Unique Sealing Device.
  • Weight
    0.05 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text