Motion
1BU4
V-Belt Idler Pulley - B Section, 1 Groove, 1.0000 in Bore, 4.0000 in OD, 0.8750 in Face Width
MI ITEM #00767023
MFR #1BU4
Price$53.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - B Section, 1 Groove, 1.0000 in Bore, 4.0000 in OD, 0.8750 in Face Width
MI ITEM #00767023
MFR #1BU4

Mfr description
1BU4 V-PULLEY WITH BRONZE BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.97/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1.0000 in
  • Face Width
    0.8750 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    4.0000 in

Details

  • Bearing Closure Type
    Open
  • Hub Type
    No Hub
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Bronze Bushed
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)