Motion
1BU5
V-Belt Idler Pulley - B Section, 1 Groove, 1.0000 in Bore, 5.0000 in OD, 0.8750 in Face Width
MI ITEM #00767040
MFR #1BU5
Your Price$58.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - B Section, 1 Groove, 1.0000 in Bore, 5.0000 in OD, 0.8750 in Face Width
MI ITEM #00767040
MFR #1BU5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.21/each(List $66.94)

Overview

Mfr description
1BU5 V-PULLEY WITH BRONZE BUSH

Specifications

  • Belt Section Size
    B
  • Number Of Belt Grooves
    1
  • Bore Diameter
    1.0000 in
  • Outside Diameter
    5.0000 in
  • Face Width
    0.8750 in
  • Type Of Bearing
    Bronze Bushed
  • Pulley Material
    Cast Iron
  • Hub Type
    No Hub
  • With Flanges
    With Flanges
  • Length Through Bore
    1.5000 in
  • Pulley Construction
    Plain
  • Bearing Closure Type
    Open
  • Manufacturer Product Page
  • Product Type
    V-Belt Idler Pulleys
  • Number Of Grooves
    1
  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text