Motion
X710-11VH-BK

BOSTON GEAR
X710-11VH-BK

Speed Reducer Vertical Base - 710 Reducer Size, Cast Iron Material
MI ITEM #00767055
MFR #X710-11VH-BK
Price$199.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X710-11VH-BK

Speed Reducer Vertical Base - 710 Reducer Size, Cast Iron Material
MI ITEM #00767055
MFR #X710-11VH-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$199.85/each

Specifications

Dimensions

  • Base Bottom To Output Center
    2.94 in
  • Manufacturer Reducer Size
    710
  • Max Bolt Center To Center Length
    2.31 in
  • Max Bolt Center To Center Width
    5.13 in
  • Overall Length
    3.22 in
  • Overall Width
    6.06 in
  • Weight
    2.19 lbs

Details

  • Base Type
    Vertical Base
  • Includes
    Fasteners
  • Material
    Cast Iron
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    781711565766

Overview

Mfr description
56576 VERTICAL BASE FOR REDUCER
  • See Motionindustries.com for dimension and engineering data

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought