Motion
1OU2F
V-Belt Idler Pulley - O Section, 1 Groove, 0.5000 in Bore, 1.7500 in OD, 0.5625 in Face Width
MI ITEM #00767056
MFR #1OU2F
List Price$42.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-Belt Idler Pulley - O Section, 1 Groove, 0.5000 in Bore, 1.7500 in OD, 0.5625 in Face Width
MI ITEM #00767056
MFR #1OU2F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$42.35/each for your price

Overview

Mfr description
1OU2F V-PULLEY W/ NEEDLE BRG

Specifications

  • Number Of Belt Grooves
    1
  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.7500 in
  • Face Width
    0.5625 in
  • Type Of Bearing
    Needle Roller Bearing
  • Pulley Material
    Cast Iron
  • Hub Type
    B Hub
  • With Flanges
    With Flanges
  • Length Through Bore
    0.7500 in
  • Pulley Construction
    Plain
  • Bearing Closure Type
    Open
  • Manufacturer Product Page
  • Product Type
    V-Belt Idler Pulleys
  • Number Of Grooves
    1
  • Material
    Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought