Motion
1BU4F
V-belt Idler Pulley - B Belt Section, 1 Groove, 1.0000 in Bore, 4.0000 in OD, 1.5000 in Length Thru Bore
Mi Item #00767108
MFR #1BU4F
Price$65.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-belt Idler Pulley - B Belt Section, 1 Groove, 1.0000 in Bore, 4.0000 in OD, 1.5000 in Length Thru Bore
Mi Item #00767108
MFR #1BU4F

Mfr description
1BU4F V-PULLEY WITH NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.15/each

Specifications

Dimensions

  • Belt Section Size
    B
  • Bore Diameter
    1.0000 in
  • Face Width
    0.8750 in
  • Length Through Bore
    1.5000 in
  • Outside Diameter
    4.0000 in
  • Weight
    1.81 lbs, 0.82 kg

Details

  • Bearing Closure Type
    Open
  • Hub Type
    B Hub
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Number Of Belt Grooves
    1
  • Number Of Grooves
    1
  • Product Type
    V-Belt Idler Pulleys
  • Pulley Construction
    Plain
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Needle Roller Bearing
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)