Motion
721515
Fluoro Rubber Block Vee Packing Seal - BV, 0.188 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #00767110
MFR #721515
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluoro Rubber Block Vee Packing Seal - BV, 0.188 in Width, Fluorcarbon Rubber (FKM) Material
MI ITEM #00767110
MFR #721515

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
721515 SEAL

Specifications

  • Width
    0.188 in
  • Lip Material
    Fluorcarbon Rubber (FKM)
  • Continuous Temperature Range
    -40 to 400 °F
  • Cross Section
    0.188 in
  • Design Type
    BV
  • Construction Description
    Block-Vee Packing. Compared To "U" Packings, The Skf Block-
  • Pressure Tolerance
    Up to 4000 psi (Over 500 psi use a Back-Up Washer)
  • Seal Type
    Block Vee Packing Seal
  • UPC_NO
    085311080385
  • Typical Application
    Use With Combination Rotary/Reciprocating Motion, Or Rotary-Only Motion In Slow Speed Applications Like Hand-Actuated Valves, Brakes, Clutches, Accumulators, Jacks, Pumps, and Vacuum Devices.
  • Weight
    0.03 lbs
  • Shaft Diameter
    1.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text