Motion
PO
Flat Belt Idler Pulley - 0.5000 in Bore, 0.8125 in Face Width, 1.7500 in OD, Cast Iron Material
MI ITEM #00767136
MFR #PO
Your Price$50.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.5000 in Bore, 0.8125 in Face Width, 1.7500 in OD, Cast Iron Material
MI ITEM #00767136
MFR #PO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.52/each(List $58.10)

Overview

Mfr description
PO FLANGED PULLEY WITH BRONZE BUSH

Specifications

  • Bore Diameter
    0.5000 in
  • Face Width
    0.8125 in
  • Outside Diameter
    1.7500 in
  • Flat Surface Type
    Flat
  • With Flanges
    With Flanges
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Bronze Bushing
  • Face Diameter
    1.3750 in
  • Flat Surface Width
    0.5625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text