Motion
P1
Flat Belt Idler Pulley - 1.0000 in Bore, 1.4375 in Face Width, 4.5000 in OD, Cast Iron Material
MI ITEM #00767152
MFR #P1
List Price$118.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 1.0000 in Bore, 1.4375 in Face Width, 4.5000 in OD, Cast Iron Material
MI ITEM #00767152
MFR #P1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$118.93/each for your price

Overview

Mfr description
P1 FLANGED PULLEY WITH BRONZE BUSH

Specifications

  • Bore Diameter
    1.0000 in
  • Face Width
    1.4375 in
  • Outside Diameter
    4.5000 in
  • Flat Surface Type
    Flat
  • With Flanges
    With Flanges
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Bronze Bushing
  • Face Diameter
    4.0000 in
  • Flat Surface Width
    1.0625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text