Motion
X715-11VH-BK

BOSTON GEAR
X715-11VH-BK

Speed Reducer Vertical Base - 715, 718 Reducer Size, Cast Iron Material
Mi Item #00767167
MFR #X715-11VH-BK
Price$190.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X715-11VH-BK

Speed Reducer Vertical Base - 715, 718 Reducer Size, Cast Iron Material
Mi Item #00767167
MFR #X715-11VH-BK

Mfr description
56582 HI VERT BASE FOR REDUCER
  • See Motionindustries.com for dimension and engineering data
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$190.80/each

Specifications

Dimensions

  • Base Bottom To Output Center
    4.38 in
  • Manufacturer Reducer Size
    715, 718
  • Max Bolt Center To Center Length
    4.00 in
  • Max Bolt Center To Center Width
    7.38 in
  • Overall Length
    5.16 in
  • Overall Width
    8.44 in
  • Weight
    6.05 lbs

Details

  • Base Type
    Vertical Base
  • Includes
    Fasteners
  • Material
    Cast Iron
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    781711565827
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)