Motion
P3
Flat Belt Idler Pulley - 1.0000 in Bore, 3.4375 in Face Width, 4.5000 in OD, Cast Iron Material
MI ITEM #00767184
MFR #P3
Price$150.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 1.0000 in Bore, 3.4375 in Face Width, 4.5000 in OD, Cast Iron Material
MI ITEM #00767184
MFR #P3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.86/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Face Diameter
    4.0000 in
  • Face Width
    3.4375 in
  • Flat Surface Width
    3.0625 in
  • Outside Diameter
    4.5000 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Bronze Bushing
  • With Flanges
    With Flanges

Overview

Mfr description
P3 FLANGED PULLEY WITH BRONZE BUSH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought