Motion
POF
Flat Belt Idler Pulley - 0.5000 in Bore, 0.8125 in Face Width, 1.7500 in OD, Cast Iron Material
Mi Item #00767200
MFR #POF
Price$57.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 0.5000 in Bore, 0.8125 in Face Width, 1.7500 in OD, Cast Iron Material
Mi Item #00767200
MFR #POF

Mfr description
POF FLANGED PULLEY WITH NEEDLE BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$57.18/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Face Diameter
    1.3750 in
  • Face Width
    0.8125 in
  • Flat Surface Width
    0.5625 in
  • Outside Diameter
    1.7500 in

Details

  • Flat Surface Type
    Flat
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Needle Bearing
  • With Flanges
    With Flanges
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)