Motion
1010G RIGID HUB, SHR BLT RSB

FALK
1010G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1010, Rough Stock Bore, Steel
Mi Item #00767219
MFR #1010G RIGID HUB, SHR BLT RSB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1010G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1010, Rough Stock Bore, Steel
Mi Item #00767219
MFR #1010G RIGID HUB, SHR BLT RSB

Mfr description
1010G RIGID HUB, SHR BLT RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    1010
  • Length Through Bore
    1-9/16 in
  • Sleeve Outside Diameter
    4-9/16 in
  • Weight
    8.40 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203650
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    10080 in
  • UPC_NO
    782934006708
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)