Motion
1015G RIGID HUB, SHR BLT RSB

FALK
1015G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1015, Rough Stock Bore, Steel
MI ITEM #00767236
MFR #1015G RIGID HUB, SHR BLT RSB
Price$506.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1015G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1015, Rough Stock Bore, Steel
MI ITEM #00767236
MFR #1015G RIGID HUB, SHR BLT RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$506.36/each

Specifications

Dimensions

  • Coupling Size Code
    1015
  • Length Through Bore
    1-13/16 in
  • Sleeve Outside Diameter
    6 in
  • Weight
    18.90 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203651
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    20790 in
  • UPC_NO
    782934006715

Overview

Mfr description
1015G RIGID HUB, SHR BLT RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought