Motion
1020G RIGID HUB, SHR BLT RSB

FALK
1020G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1020, Rough Stock Bore, Steel
MI ITEM #00767250
MFR #1020G RIGID HUB, SHR BLT RSB
Price$594.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1020G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1020, Rough Stock Bore, Steel
MI ITEM #00767250
MFR #1020G RIGID HUB, SHR BLT RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$594.38/each

Specifications

Dimensions

  • Coupling Size Code
    1020
  • Length Through Bore
    2.3 in
  • Sleeve Outside Diameter
    7 in
  • Weight
    28.80 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203652
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    37800 in
  • UPC_NO
    782934006722

Overview

Mfr description
1020G RIGID HUB, SHR BLT RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought