Motion
P6F
Flat Belt Idler Pulley - 1.5000 in Bore, 6.7500 in Face Width, 7.0000 in OD, Cast Iron Material
MI ITEM #00767276
MFR #P6F
Your Price$344.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Belt Idler Pulley - 1.5000 in Bore, 6.7500 in Face Width, 7.0000 in OD, Cast Iron Material
MI ITEM #00767276
MFR #P6F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$344.24/each(List $395.87)

Overview

Mfr description
P6F FLANGED PULLEY WITH NEEDLE BRG

Specifications

  • Flat Surface Type
    Flat
  • Bore Diameter
    1.5000 in
  • Face Width
    6.7500 in
  • Face Diameter
    6.0000 in
  • Flat Surface Width
    6.2500 in
  • Outside Diameter
    7.0000 in
  • Pulley Material
    Cast Iron
  • Type Of Bearing
    Needle Bearing
  • With Flanges
    With Flanges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text