Motion
1030G RIGID HUB, SHR BLT RSB

FALK
1030G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1030, Rough Stock Bore, Steel
Mi Item #00767279
MFR #1030G RIGID HUB, SHR BLT RSB
Price$989.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1030G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1030, Rough Stock Bore, Steel
Mi Item #00767279
MFR #1030G RIGID HUB, SHR BLT RSB

Mfr description
1030G RIGID HUB, SHR BLT RSB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$989.74/each

Specifications

Dimensions

  • Coupling Size Code
    1030
  • Length Through Bore
    3.46 in
  • Sleeve Outside Diameter
    9-7/16 in
  • Weight
    77.56 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203654
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    107100 in
  • UPC_NO
    782934006746
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)