Motion
X721-11VL-BK

BOSTON GEAR
X721-11VL-BK

Speed Reducer Vertical Base - 721 Reducer Size, Cast Iron Material
MI ITEM #00767293
MFR #X721-11VL-BK
Your Price$219.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X721-11VL-BK

Speed Reducer Vertical Base - 721 Reducer Size, Cast Iron Material
MI ITEM #00767293
MFR #X721-11VL-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$219.96/each(List $307.95)

Overview

Mfr description
56589 LO VERTICAL BASE FOR REDUCER
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Base Type
    Vertical Base
  • Manufacturer Reducer Size
    721
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    4.88 in
  • Max Bolt Center To Center Width
    8.38 in
  • Base Bottom To Output Center
    4.88 in
  • Includes
    Fasteners
  • Overall Length
    6.03 in
  • Overall Width
    9.50 in
  • UPC_NO
    781711565896
  • Weight
    7.40 lbs
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text