Motion
1035G RIGID HUB, SHR BLT RSB

FALK
1035G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1035, Rough Stock Bore, Steel
Mi Item #00767298
MFR #1035G RIGID HUB, SHR BLT RSB
Price$1,252.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1035G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1035, Rough Stock Bore, Steel
Mi Item #00767298
MFR #1035G RIGID HUB, SHR BLT RSB

Mfr description
1035G RIGID HUB, SHR BLT RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,252.91/each

Specifications

Dimensions

  • Coupling Size Code
    1035
  • Length Through Bore
    4.02 in
  • Sleeve Outside Diameter
    11 in
  • Weight
    117.00 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203655
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    163800 in
  • UPC_NO
    782934006753
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)