Motion
35B13U
Idler Roller Chain Sprocket - 35 / 3/8 in, 1 Strand, 0.5000 in Bore, 13 Teeth, Steel Material
Mi Item #00767308
MFR #35B13U
Price$46.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 35 / 3/8 in, 1 Strand, 0.5000 in Bore, 13 Teeth, Steel Material
Mi Item #00767308
MFR #35B13U

Mfr description
35B13U IDLER SPKT WITH BRONZE BUSH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.13/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Length Through Bore  
    0.7500 in
  • Outside Diameter  
    1.7500 in
  • Pitch  
    0.3750 in

Details

  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Hub Type
    B
  • Manufacturer Product Page
  • Material
    Steel
  • Number Of Strands Across
    1
  • Number Of Teeth  
    13
  • Product Type
    Idler Roller Chain Sprockets
  • Sprocket Material
    Steel
  • Type Of Bearing
    Bronze Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)