Motion
99152
Thin Wall Speedi-sleeve - 1.5230 in; 38.68 mm Shaft Dia., 0.438 in Width, Stainless Steel Material
MI ITEM #00767310
MFR #99152
Price$61.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Speedi-sleeve - 1.5230 in; 38.68 mm Shaft Dia., 0.438 in Width, Stainless Steel Material
MI ITEM #00767310
MFR #99152

Mfr description
99152 SPEEDI-SLEEVE
  • This thin-walled sleeve developed by SKF, is simply pushed in position over the worn shaft, providing a counterface surface that is optimized for radial shaft seals
  • There is no shaft disassembly or machining involved and costly downtime is minimized
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.15/each

Specifications

Dimensions

  • D Flange Diameter For Speedi Sleeve
    1.8590 in; 47.22 mm
  • Nominal Shaft Diameter
    1.5230 in; 38.68 mm
  • Overall Width
    0.5630 in
  • Shaft Diameter
    1.523 in
  • Weight
    0.14 lbs
  • Width
    0.5630 in, 14.30 mm
  • Width on Shaft
    0.438 in
  • Width Overall Width For Speedi Slv
    0.563 in

Details

  • Additional Details
    Outside surface forms an ideal sealing surface without the need for additional surface preparation. Fast shaft repair with included installation tool, often without changing the current seal.
  • Lip Material
    N/A
  • Manufacturer Catalog
  • Manufacturer Upc Number
    085311041409
  • Material
    Stainless Steel
  • Shaft Range For Speedi Sleeve
    1.520 to 1.526 in
  • Trade / Brand Name
    SKF Speedi-Sleeve
  • Type of Product
    Thin Wall Speedi-Sleeve
  • Typical Application
    Axles, Crank Shafts, Electric Motors, Rollers, Shaft Repair for Gearboxes
  • UPC_NO
    085311041409

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)