Motion
1040G RIGID HUB, SHR BLT RSB

FALK
1040G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1040, Rough Stock Bore, Steel
MI ITEM #00767311
MFR #1040G RIGID HUB, SHR BLT RSB
Price$1,606.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1040G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1040, Rough Stock Bore, Steel
MI ITEM #00767311
MFR #1040G RIGID HUB, SHR BLT RSB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,606.05/each

Specifications

Dimensions

  • Coupling Size Code
    1040
  • Length Through Bore
    4.54 in
  • Sleeve Outside Diameter
    12-1/2 in
  • Weight
    163.20 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203656
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    270900 in
  • UPC_NO
    782934006760

Overview

Mfr description
1040G RIGID HUB, SHR BLT RSB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought