Motion
1045G RIGID HUB, SHR BLT RSB

FALK
1045G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1045, Rough Stock Bore, Steel
Mi Item #00767328
MFR #1045G RIGID HUB, SHR BLT RSB
Price$2,026.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G RIGID HUB, SHR BLT RSB

Gear Coupling Hub - 1045, Rough Stock Bore, Steel
Mi Item #00767328
MFR #1045G RIGID HUB, SHR BLT RSB

Mfr description
1045G RIGID HUB, SHR BLT RSB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,026.55/each

Specifications

Dimensions

  • Coupling Size Code
    1045
  • Length Through Bore
    5-9/64 in
  • Sleeve Outside Diameter
    13-5/8 in
  • Weight
    228.80 lbs

Details

  • Bore Type
    Rough Stock
  • Hub Material
    Steel
  • Manufacturer Catalog Number
    1203657
  • Product Type
    Gear Coupling Hubs
  • Series
    G
  • Torque Capacity
    371700 in
  • UPC_NO
    782934006777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)