Motion
X724-11VL-BK

BOSTON GEAR
X724-11VL-BK

Speed Reducer Vertical Base - 724 Reducer Size, Cast Iron Material
MI ITEM #00767353
MFR #X724-11VL-BK
Your Price$313.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
X724-11VL-BK

Speed Reducer Vertical Base - 724 Reducer Size, Cast Iron Material
MI ITEM #00767353
MFR #X724-11VL-BK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$313.31/each(List $360.32)

Overview

Mfr description
56593 LO VERTICAL BASE FOR REDUCER
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Base Type
    Vertical Base
  • Manufacturer Reducer Size
    724
  • Material
    Cast Iron
  • Max Bolt Center To Center Length
    4.88 in
  • Max Bolt Center To Center Width
    8.94 in
  • Base Bottom To Output Center
    5.25 in
  • Includes
    Fasteners
  • Overall Length
    6.31 in
  • Overall Width
    10.06 in
  • UPC_NO
    781711565933
  • Weight
    7.80 lbs
  • Mounting Type
    Bottom or Top
  • Product Type
    Speed Reducer Bases

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text