Motion
50B17U
Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 1.0000 in Bore, 17 Teeth, Steel Material
MI ITEM #00767368
MFR #50B17U
List Price$74.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Idler Roller Chain Sprocket - 50 / 5/8 in, 1 Strand, 1.0000 in Bore, 17 Teeth, Steel Material
MI ITEM #00767368
MFR #50B17U

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$74.74/each for your price

Overview

Mfr description
50B17U IDLER SPKT WITH BRONZE BUSH

Specifications

  • Sprocket Material
    Steel
  • Type Of Bearing
    Bronze Bushing
  • Bore Diameter
  • Number Of Teeth
  • Chain Number
    50
  • Number Of Strands Across
    1
  • Outside Diameter
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Type
    B
  • Length Through Bore
  • Pitch
  • Product Type
    Idler Roller Chain Sprockets
  • Manufacturer Product Page
  • Material
    Steel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text